Apply to be a TradeMaster!
Main product image of 36" A/C Mounting Bracket (2 Pack)
Magnifying glass
Hover image to zoom

36" A/C Mounting Bracket (2 Pack)

SKU:
ACB-36
Rating:
(4)
Q&A:
(3)
36" A/C Mounting Bracket (2 Pack)
Magnifying glass
Hover image to zoom
$84.47 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
36"
Product Highlight: Length (Inches)
36" Length

Description

–
36" A/C Mounting Bracket (2 Pack)

Specs

–
Product Type:

Bracket

Size:

36"

Length (Inches):

36"

Capacity (lbs):

600 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes

Good product and good service. Thank God in love.
AZP
Salem, Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Built heavy duty

Bought this to lift my AC condenser off the ground. Was really pleased with how heavy duty it was.
Dan
North East Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what you would expect

Very high quality and solid. I used three of them to put up an awning over my front door and they worked great.
Joshio
Denver
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved the day getting these brackets so quickly!

Price and how fast it got to us. Product was here 1 day faster then expected. kg
Kierstin
Oregon
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Do these brackets come with hardware?

Asked by Ben 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

No, DiversiTech has it as just the 2 pack of brackets but no hardware.

Was this review helpful to you?

Q: WHAT IS LOAD LIMIT ON BRACKET?

Asked by Phil 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

600 lbs. per pair, dependent on wall and hardware

Was this review helpful to you?

Q: What is the weight rating on this bracket. Would this work to mount the outside unit of an a/c system on an exposed foundation, off the ground.

Asked by Ithinkican 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The load rating of this bracket pair is 600 lbs dependent on the wall and hardware. These brackets may be used for outdoor support of AC condenser units or heat pumps.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy