Apply to be a TradeMaster!
Main product image of 48" A/C Aluminum Mounting Bracket (2 Pack)
Magnifying glass
Hover image to zoom

48" A/C Aluminum Mounting Bracket (2 Pack)

SKU:
ACB-48-AL
Rating:
(2)
Q&A:
(0)
48" A/C Aluminum Mounting Bracket (2 Pack)
Magnifying glass
Hover image to zoom
$169.74 each
In Stock
In Stock
Get 23 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
48" Length

Description

–
The DiversiTech® A/C wall bracket, ACB-48-AL is a pair of 48 in. aluminum wall brackets used for hanging A/C condensers and heat pumps to the side of a home or building. It is constructed from 3/16 in. aluminum and supports up to 600 lbs. per pair. Installing these brackets avoids time lost waiting for finished grade or landscaping prior to installation of AC unit. These aluminum brackets provide excellent performance in coastal and other harsh environments. This product is made by DiversiTech®.

Specs

–
Product Type:

Bracket

Material:

Aluminum

Length (Inches):

48"

Capacity (lbs):

600 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Worked great

Held up our 2 ton 300 pound heat pump nicely
Tristen Crawford
Murphy NC
2 months ago
Was this review helpful to you?

Great value for Miami-Dade approved Brackets

I added a cross brass which I think the manufacturer should include or make optional. Installation is steady as a rock.
John
Ft Myers Beach, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy