Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Condensate Removal Pumps
Mini Split/Ductless Condensate Removal Pumps
Mini Split Condensate Pump, 230V
Brand:
DiversiTech
SKU:
CP-M230
Rating:
(0)
Q&A:
(0)
Hover image to zoom
CP-M230 has been discontinued
Discontinued September 10, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
ClearVue Mini - Ductless System Pump (120-240V)
Brand:
DiversiTech
SKU:
CVMINI
(9)
Order by
today
, receive 31 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
230V
Description
–
DiversiTech's Mini Split Condensate Pump is a quiet, super compact, and feature rich pump that fits almost anywhere. Available in 115V and 230V versions. Pump fits easily in most line sets covers.
Specs
–
Voltage:
230V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video