Apply to be a TradeMaster!
Main product image of ClearVue Mini - Ductless System Pump (120-240V)
Magnifying glass
Hover image to zoom

ClearVue Mini - Ductless System Pump (120-240V)

Brand:
DiversiTech
SKU:
CVMINI
Rating:
(9)
Q&A:
(1)
ClearVue Mini - Ductless System Pump (120-240V)
Magnifying glass
Hover image to zoom
$160.42 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v

Description

–
Featuring super quiet operation, specifically designed for ductless system installations, and including iQ Technology and Floatless Sensor, ClearVue Mini is chock full of innovative features, and priced competitively.
  • Variable speed motor
  • Floatless Sensor Technology
  • Self cleaning
  • Up to 35' of lift
  • 120/240V

Application: This product is designed to automatically pump condensate produced by ductless (mini-split) systems. It provides lift up to 35' (10m) once the level of condensate in the tank reaches a specified level.

Advantages: ClearVue Mini is the ideal condensate pump for ductless (mini-split) systems. Its compact size helps it fit almost anywhere including inside many wall cassette units and inside line set cover systems. And the whisper quiet operation makes it easy to live with even when the pump is installed near living areas.

Variable Lift: The variable lift in ClearVue Mini assures that the pump is running only as fast as is needed to lift the condensate water to the height needed.

Floatless Sensor: DiversiTech’s patent pending Floatless Sensor eliminates many of the mechanical problems associated with conventional condensate pumps.

Specs

–
Shutoff Head (ft.):

35'

Includes:

Safety Switch

Voltage:

120v

240v

Hertz:

50

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

250 ft - 14/4 Str THHN 600v Genesis Cable Tray Cable
SKU: 10700108
Genesis Cable

Product Reviews

2.78 out of 9 reviews
44% would recommend this product
2.78
out of 9 Reviews
44% would recommend this product
WRITE A REVIEW
5 star
22%
4 star
22%
3 star
0%
2 star
22%
1 star
33%
WRITE A REVIEW
Showing 1-9 of 9 reviews

They break, a lot

Love the design, just wish they didn't break. The problem is the circuitry fails even when one wires an optional fuse. I wired up these ClearVue Mini pumps on 7 mini splits, and three broke within a year. Better off going with a different product.
Todd
Winston-Salem
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrible quality

The first pump died after first cooling season (no lights on) and Supply House replaced it. The replacement pump died after the second cooling season, it would blow the fuse in the minisplit. This pump is also pretty loud when it runs but I could put up with that if it was reliable. Bottom line this pump is not worth the hassle.
Luke S
Charlotte NC
5 years ago
Was this review helpful to you?

junk

Right at a year I had 3 burn up I will never use these pumps again what a pain in the neck they have been.
someone
mo
5 years ago
Was this review helpful to you?

Pumps burn out

I would not recommend these pumps. After 1 year of use the pumps burn out and stop working. I bought 3 pumps for 3 exact same mini split units. All but 1 had to be replaced twice. Wiring is exactly the same for all three.
One dumb guy
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

really smart and tiny

love the fact that it does not have a float, it uses several metal rods that sense resistance changes and controls the pump and safety dry contacts (NO, and NC on a 3 wire ). When it pumps dry such as initial use, it is loud. Quite during normally wet operations. Very good quality. The clear 3/16" hose is very thick and I have tested to 160 deg. F
edw
brentwood, ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

Very noisy.
Dino
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Once you figure out the wiring, it's very simple, for the price it is a good pump.
PittsburghHVAC
Pittsburgh, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Condensate pumps

I have installed a couple dozen of these pumps and have had no issues.
Bruce
LV - NV
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working good so far

Tank is mounted in wall minisplit and pump is in attic. This model has two outlets on the tank which makes hose routing easier. I have an older unit that does not have this feature.
DP
Banning, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: could you tell me dimensions of this unit , thank you

Asked by johndoe 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes the dimensions are: 8.6cm x 4cm x 4.7cm (3.38" x 1.57" x 1.84").

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy