Apply to be a TradeMaster!
Main product image of 3" Diameter Concentric Vent Screen
Magnifying glass
Hover image to zoom

3" Diameter Concentric Vent Screen

SKU:
CVS-3
Rating:
(1)
Q&A:
(0)
3" Diameter Concentric Vent Screen
Magnifying glass
Hover image to zoom
$8.65 each
BOX UP & SAVE 8%
$39.85 box of 5
$7.97 each
In Stock
In Stock
Get 26 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Concentric
Product Highlight: Diameter (Inches)
3" Diameter

Description

–
The DiversiTech CV-3 concentric 3" vent screen is used to keep debris and animals from entering the vent piping.

Specs

–
Product Type:

Screen

Vent Type:

Concentric

Diameter (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast shipping but not a good fit

Not a great fit into the concentric vent. Had to tape it on. Expecting a much snugger fit or method to retain the grill.
K
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy