Shop Resideo Sale
Main product image of Cap for 3" Diameter Concentric Vent
Magnifying glass
Hover image to zoom

Cap for 3" Diameter Concentric Vent

SKU:
CVENTCAP3
Rating:
(14)
Q&A:
(0)
Cap for 3" Diameter Concentric Vent
Magnifying glass
Hover image to zoom
$13.09 each
In Stock
In Stock
Get 68 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Concentric

Description

–
Cap for 3" Diameter Concentric Vent (CVENT-3). CVENT-3 is for use with 3” intake/vent systems.

Specs

–
Product Type:

Vent Cap

Vent Type:

Concentric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.57 out of 14 reviews
92% would recommend this product
4.57
out of 14 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
7%
2 star
0%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

You are my source for this product.

This vent cap worked perfectly. I can see no difference between it and the OEM. I can find no place in Vermont where I can buy just this rain cap for my concentric vent. The distributors only handle the complete vent in their stock and the installer who broke mine GOOD GRIEF! it would take days for me to get it and the boiler will not run without it. With you people I can have it within 24 hours right at my home. THANKS!!!
VS

Most Liked Negative Review

Works ok, for now

Our previous gas vent was either knocked out by the wind or from snow/ice falling from the roof. The only option to replace what we need "exactly" is to purchase the whole kit, vent and piping, a more expensive purchase. We do not need the pipe. The new vent fits OK, but there is no place to put the screen into the vent to prevent things from getting inside. Wish we had the option to buy just the gas vent and not the whole kit.
Showing 1-10 of 14 reviews

No

I hate this thing...during extreme cold, ice builds up inside between the supports and eventually accumulates enough to walk off the pipe..have to babysit it EVERY winter..
Frustrated
Bismarck, ND
11 months ago
Was this review helpful to you?

Great product

Perfect
BB
Wray CO
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works ok, for now

Our previous gas vent was either knocked out by the wind or from snow/ice falling from the roof. The only option to replace what we need "exactly" is to purchase the whole kit, vent and piping, a more expensive purchase. We do not need the pipe. The new vent fits OK, but there is no place to put the screen into the vent to prevent things from getting inside. Wish we had the option to buy just the gas vent and not the whole kit.
Eileen
Canaan, NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Simple.
Magic Man
Hobart, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely a great supply store

What I needed when I couldn't find it locally. fast shipping. Thank you.
Comfort htg and air
Salina, Ks
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement 3" CV cap

I was told by my HVAC installer that these caps were not available stand-alone after they were misplaced during new home construction. Glad I was able to find them and install myself.
DIY
Pc, Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice to find just the cap

It is nice finding just the concentric cap without having to but the whole assembly.
Zapp
Pleasant Lake, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i'd buy this again

all good
jose
chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed.

It fit my York concentric kit.
Dan p.
St. Louis, MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The cap is what I expected. Shipping was fast and on schedule
Lee
Douglassville, Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy