Apply to be a TradeMaster!
3/8" SAE Flare Liquid Line Filter Drier (16 Cubic Inches)

3/8" SAE Flare Liquid Line Filter Drier (16 Cubic Inches)

SKU:
DAD163
Rating:
(0)
Q&A:
(0)
3/8" SAE Flare Liquid Line Filter Drier (16 Cubic Inches)
$49.12 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
SAE Flare Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
This item is a 3/8" SAE Flare Liquid Line Filter Drier (16 Cubic Inches) manufactured by DiversiTech.

Specs

–
Product Type:

Filter Drier

Refrigerant Type:

R-404A

R-502

R-507A

R-401A

R-401B

R-407A

R-407C

R-410A

R-402A

R-407B

R-402B

R-134A

Connection Type:

SAE Flare

Micron Rating:

40

Type:

Liquid Line

Connection Size:

3/8"

Cubic Inches:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy