Apply to be a TradeMaster!
Main product image of 3/8" Sweat Liquid Line Filter Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" Sweat Liquid Line Filter Drier (16 Cubic Inches)

SKU:
DAD163S
Rating:
(0)
Q&A:
(0)
3/8" Sweat Liquid Line Filter Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom
$39.07 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
The DiversiTech DAD163S 3/8 in. sweat 16 cubic in. liquid line drier has a high moisture and acid capacity along with maximum filtration capacity. It's compatible with all existing and new refrigerants and blends including 134a, 401A/B, 402A/B, 404A, 407A/B/C, 410A, 502, and 507A. It's powder paint exterior coating surpasses the 500 hour ASTM salt spray test and resists corrosion.

Features
  • Spring loaded, XH-9 molecular sieve dessicant
  • Exceptional compatibility with new polyester oils
  • Eliminates concern of additive stripping
  • Solid copper sweat fitting

Specs

–
Product Type:

Filter Drier

Refrigerant Type:

R-401B

R-407C

R-407A

R-134A

R-401A

R-502

R-410A

R-402A

R-507A

R-402B

R-404A

Connection Type:

Sweat

Type:

Liquid Line

Cubic Inches:

16

Micron Rating:

40

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy