Apply to be a TradeMaster!
Main product image of Aluminum Epoxy Putty (1 lb Kit)
Magnifying glass
Hover image to zoom

Aluminum Epoxy Putty (1 lb Kit)

SKU:
DEP8001
Rating:
(1)
Q&A:
(0)
Aluminum Epoxy Putty (1 lb Kit)
Magnifying glass
Hover image to zoom
$29.10 each
In Stock
In Stock
Get 19 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.
Product Highlight: Material
Aluminum

Description

–
Aluminum Epoxy Putty (1 lb Kit)

Specs

–
Product Type:

Epoxy

Type:

Putty

Material:

Aluminum

Volume:

16 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Beware J. B. Weld

This stuff is great! Reminds me of playing with play dough when I was a kid. Mix it -stick it! This is a great quick-fix product When it drys, its sandable. I would definitely recommend.
Rangerider
Oxford, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy