Apply to be a TradeMaster!
Main product image of EP-400 Epoxy Putty, 4 Oz.
Magnifying glass
Hover image to zoom

EP-400 Epoxy Putty, 4 Oz.

SKU:
97606
Rating:
(1)
Q&A:
(0)
EP-400 Epoxy Putty, 4 Oz.
Magnifying glass
Hover image to zoom
$15.75 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4 oz.
Product Highlight: Color
Gray
Product Highlight: Max Temp (F)
500°F Max Temp

Description

–
RectorSeal® EP-200 is a pre-measured, high grade epoxy and hardener formulated together in one stick, making it easy to break off the amount needed for each repair. RectorSeal® Epoxy Putty bonds to most surfaces and hardens in 15 to 20 minutes. It can then be sanded, painted, drilled, taped, and/or machined. It is available in two sizes: a handy 2 oz. (EP-200) or economical 4 oz. (EP-400). Certified to NSF/ANSI Standard 61, Annex G

Specs

–
Volume:

4 oz.

Max Temp (F):

500°F

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

quick repairs

Used this for a quick repair on a Weil-McLain Ultra boiler with a hole in the bottom of the heat exchanger
chicagoelectrician
chicago, IL
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy