Apply to be a TradeMaster!
Main product image of Three Phase Fusible Disconnect Switch, 30A (240V)
Magnifying glass
Hover image to zoom

Three Phase Fusible Disconnect Switch, 30A (240V)

Brand:
Eaton
SKU:
DG321NRB
Rating:
(1)
Q&A:
(0)
Three Phase Fusible Disconnect Switch, 30A (240V)
Magnifying glass
Hover image to zoom
$221.39 each
In Stock
In Stock
Get 14 Mon, Jul 27
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
240v
Product Highlight: Amperage
30 Amps

Description

These disconnects are 3-pole, 3 or 4-wire, 240VAC rated general duty safety switches. They are UL listed and meet UL 98 for enclosed switches and NEMA Std. KS-1. They are suitable as service entrance equipment when applied with neutral or ground lug kit. They come with rainproof NEMA 3R enclosure.

Product Features
  • Quick and easy installation.
  • Suitable as service entrance equipment when applied with neutral or ground lug kit.
  • Rainproof type 3R enclosure.

Specs

Product Type:

Switch/Fuse Combo

Voltage:

240v

Amperage:

30

Type:

Fused

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

SupplyHouse.com is the bomb!

Great price and quick delivery as always!
AC Mann
Sac CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy