Apply to be a TradeMaster!
Main product image of 2 Pole Small Frame Definite Purpose Contactor (120 Vac, 30 Amp)
Magnifying glass
Hover image to zoom

2 Pole Small Frame Definite Purpose Contactor (120 Vac, 30 Amp)

SKU:
EC302120
Rating:
(1)
Q&A:
(0)
2 Pole Small Frame Definite Purpose Contactor (120 Vac, 30 Amp)
Magnifying glass
Hover image to zoom
$25.84 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
30 Amps

Description

–
Definite purpose contactors can be used for heating, air conditioning, refrigeration, data processing, and food service equipment. Quick connect terminals provide for easy wiring. This contactor comes as a two pole on a small frame.

Specs

–
Voltage:

120v

Amperage:

30

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The right part at a fair price.

I was quoted over $280 to replace this contractor by a local electrician. Supply house had the right part and I replaced the contractor myself for under $40 I will use Supply House again of Amy electrical needs
Tom K
Lafayette, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy