Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Amperage
–
30 Filter (1)
30 (1)
40 Filter (1)
40 (1)
Poles
–
2 Filter (1)
2 (1)
3 Filter (1)
3 (1)
Price Range
–
$25 to $30 Filter (1)
$25 to $30 (1)
$60 to $70 Filter (1)
$60 to $70 (1)
Home
Electrical Supplies
Electrical Controls
Contactors
Diversitech Contactors
Diversitech Contactors
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
EC302120 Compare Checkbox
Compare
2 Pole Small Frame Definite Purpose Contactor (120 Vac, 30 Amp)
SKU:
EC302120
DiversiTech
SKU:
EC302120
Brand:
DiversiTech
(1)
–
+
$25.84
each
ADD TO CART
Add to List
In Stock
Get 6 by
Mon, Nov 23
Total Available: 26
In Stock
Get 6 by
Mon, Nov 23
Total Available: 26
Add to List
EC403120 Compare Checkbox
Compare
3 Pole Large Frame Definite Purpose Contactor (120 Vac, 40 Amp)
SKU:
EC403120
DiversiTech
SKU:
EC403120
Brand:
DiversiTech
–
+
$62.83
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Diversitech Contactors
Definite purpose contactors can be used for heating, air conditioning, refrigeration, data processing, and food service equipment. Quick connect terminals provide for easy wiring.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video