Apply to be a TradeMaster!
Main product image of 3 Pole Large Frame Definite Purpose Contactor (24 Vac, 90 Amp)
Magnifying glass
Hover image to zoom

3 Pole Large Frame Definite Purpose Contactor (24 Vac, 90 Amp)

SKU:
EC90324
Rating:
(0)
Q&A:
(0)
3 Pole Large Frame Definite Purpose Contactor (24 Vac, 90 Amp)
Magnifying glass
Hover image to zoom
EC90324 has been discontinued
Discontinued September 1, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
90 Amps

Description

–
Definite Purpose Contactor; 3 Pole, 90 amp; 24 vac coil; 0.63 res DC ohms; current MA 1125; 27 Nom VA; 240 Max inrush VA

Definite purpose contactors can be used for heating, air conditioning, refrigeration, data processing, and food service equipment. Quick connect terminals provide for easy wiring. This contactor comes as a three pole on a large frame.

**Note:** Image may not be exact representation of item.

Specs

–
Product Type:

Definite Purpose Contactor

Voltage:

24V

Amperage:

90

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm