Apply to be a TradeMaster!
Main product image of 3" EasyGuard T-Joint Line Set (White)
Magnifying glass
Hover image to zoom

3" EasyGuard T-Joint Line Set (White)

SKU:
EG-TJ3W
Rating:
(0)
Q&A:
(0)
3" EasyGuard T-Joint Line Set (White)
Magnifying glass
Hover image to zoom
$22.07 each
In Stock
In Stock
Get 3 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Color
White

Description

–
3" EasyGuard T-Joint Line Set (White)

The EasyGuard EG-TJ3W 3" White T-joint by DiversiTech is used for creating a tee connection between three pieces of channel with all channel being the same size. The tee can be combined with the reducing coupling to join channel of different sizes. Each tee is individually packed and includes stainless steel screws.

Specifications:
  • Material: ASA, UV Resistant
  • Color: Pure White - CW903
  • To create a tee connection between three pieces of EasyGuardTM

Specs

–
Product Type:

Fitting

Type:

Elbow

Size:

3"

Color:

White

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" EasyGuard 90-Degree Flat Bend (White)
SKU: EG-FB3W
DiversiTech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy