Apply to be a TradeMaster!
Main product image of 3" EasyGuard Line Set Cover (White)
Magnifying glass
Hover image to zoom

3" EasyGuard Line Set Cover (White)

SKU:
EG-D3W
Rating:
(3)
Q&A:
(0)
3" EasyGuard Line Set Cover (White)
Magnifying glass
Hover image to zoom
$28.86 each
In Stock
In Stock
Get 59 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Size
3"
Product Highlight: Color
White

Specs

–
Length (Feet):

6'

Product Type:

Cover

Type:

Line Set

Size:

3"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will not be using or recommending you or this product.

The line set arrived with no covers only the pieces that attach to the wall. Had to run out and buy locally to complete job.
Dan
Florida
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easiest system i've worked with

The fittings all snap together and really we didn't have any trouble running the 120' of lineset cover around the property. Way nicer than trying to keep track of all the phillips screws you receive with some of these other brands.
Hidingline
Englewood, CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes good product good price

fast delivery. never had anything delivered that fast
Mike G.
area of Carlisle Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy