Apply to be a TradeMaster!
Main product image of 3" EasyGuard Wall Penetration Cover (White)
Magnifying glass
Hover image to zoom

3" EasyGuard Wall Penetration Cover (White)

SKU:
EG-WC3W
Rating:
(2)
Q&A:
(0)
3" EasyGuard Wall Penetration Cover (White)
Magnifying glass
Hover image to zoom
$15.00 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Color
White

Description

–
3" EasyGuard Wall Penetration Cover (White)

Specs

–
Product Type:

Cover

Type:

Wall Penetration

Size:

3"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" EasyGuard 90-Degree Flat Bend (White)
SKU: EG-FB3W
DiversiTech

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worth it

Great to hide the hole with lineset and spray foam.
Andre
New York
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Worked great for covering an electrical line on the exterior of my house.
John
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy