Apply to be a TradeMaster!
Main product image of 3" The Black Pad, 24" x 24"
Magnifying glass
Hover image to zoom

3" The Black Pad, 24" x 24"

SKU:
EP2424-3
Rating:
(2)
Q&A:
(1)
3" The Black Pad, 24" x 24"
Magnifying glass
Hover image to zoom
$31.08 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Features
  • No cracking and less breakage than concrete
  • Extremely durable, yet lightweight
  • UV resistant; unaffected by weather
  • Generous ribbing for optimum, self-leveling ground support
  • Outer edges have rounded corners with double-thick walls
  • Uniform ribbing transfers load evenly
  • Textures surface prevents equipment slippage
  • Drillable for securing equipment
  • Made of recycled material
  • Meets 2018 ICC International Swimming Pool and Spa code, section 305.2

Specs

–
Product Type:

Equipment Pad

Application:

HVAC

Dimensions:

24" x 24"

Thickness:

3"

Pad Type:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Very good Quality and quick shipping

Got the platform for my pool pump and it works perfectly. Very nice quality and super quick shipping
Sammyk
Mortons Gap, KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

The 3" x 24' x 24" black pad is a great value with a nice appearance.
Protocol
Oak Ridge, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this product work for an air conditioning base? Also, as this is a do-it-yourself project does the airconditioner need to be secured to the pad. If so what do you secure the HVAC unit with?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This product can be used as an air conditioning base. You will need to drill your own holes in order to secure it to the unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy