Apply to be a TradeMaster!
Main product image of 3" EcoPad, 32" x 32"
Magnifying glass
Hover image to zoom

3" EcoPad, 32" x 32"

SKU:
EP3232-3
Rating:
(0)
Q&A:
(0)
3" EcoPad, 32" x 32"
Magnifying glass
Hover image to zoom
$52.60 each
In Stock
In Stock
Get 3 Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–

The EcoPad EP3232-3 is a 32x32x3 in. black plastic pad designed as a mounting base for condenser equipment. It is made with 98% recycled, UV inhibited material resulting in an environmentally friendly, weather resistant equipment pad. EcoPad is injection molded from polypropylene, creating a pad that is lightweight, but durable. It is constructed with generous ribbing for optimum strength and self leveling ground support.

Features:

  • EcoPad is environmentally friendly, made from 98% recycled plastic
  • EcoPad is made from plastic (polypropylene), resulting in a pad that is lightweight and durable
  • Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
  • Unaffected by UV exposure or extreme weather
  • A subtle texture on pad surface prevents unit slide
  • Each pad is constructed with its size in raised letters on the side of the pad for easy identification
  • Tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution.
  • Drillable making it easy to secure equipment to the pad if necessary
  • Made in the USA

Specs

–
Pad Type:

Plastic

Material:

Plastic

Color:

Black

Product Type:

Equipment Pad

Thickness:

3"

Capacity (lbs):

1160

Dimensions:

32" x 32"

Application:

Condensers

Heat Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy