Apply to be a TradeMaster!
Main product image of 3" EcoPad, 40" x 40"
Magnifying glass
Hover image to zoom

3" EcoPad, 40" x 40"

SKU:
EP4040-3
Rating:
(1)
Q&A:
(0)
3" EcoPad, 40" x 40"
Magnifying glass
Hover image to zoom
$78.72 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene

Description

–
3" EcoPad, 40" x 40"

Used where local codes supersede the International code and require a pad thicker than 2”.

Specs

–
Application:

HVAC

Material:

Polypropylene

Dimensions:

40" x 40"

Thickness:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

EcoPad

Works great.
Tyler
MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy