Apply to be a TradeMaster!
Main product image of 3/4" x 66' Scotch 35 Vinyl Electrical Tape (Red)
Magnifying glass
Hover image to zoom

3/4" x 66' Scotch 35 Vinyl Electrical Tape (Red)

SKU:
ET35R
Rating:
(0)
Q&A:
(0)
3/4" x 66' Scotch 35 Vinyl Electrical Tape (Red)
Magnifying glass
Hover image to zoom
$15.37 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
792" Length
Product Highlight: Length (Feet)
66' Length
Product Highlight: Material
Vinyl
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Color
Red

Description

–
Scotch 35 Vinyl Electrical Tape (Red)

Specs

–
Product Type:

Electrical Tape

Length (Inches):

792"

Length (Feet):

66'

Material:

Vinyl

Type:

Electrical

Width (Inches):

3/4"

Color:

Red

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy