Apply to be a TradeMaster!
Main product image of 3/4" x 66' Super 88 Vinyl Electrical Tape (Black)
Magnifying glass
Hover image to zoom

3/4" x 66' Super 88 Vinyl Electrical Tape (Black)

SKU:
ET44
Rating:
(1)
Q&A:
(0)
3/4" x 66' Super 88 Vinyl Electrical Tape (Black)
Magnifying glass
Hover image to zoom
$17.43 each
In Stock
In Stock
Get 38 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
792" Length
Product Highlight: Material
Vinyl
Product Highlight: Length (Feet)
66' Length
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Color
Black

Description

–
Premium grade, 8.5 mil thick, all-weather vinyl insulating tape. Performs continuously in a temperature ambient of up to 220 degrees F and as low as 0 degrees F. Excellent resistance to abrasion, moisture, acids and corrosion. Packaged in a resealable plastic case. Made in the USA.

Specs

–
Length (Inches):

792"

Product Type:

Electrical Tape

Material:

Vinyl

Length (Feet):

66'

Type:

Electrical

Width (Inches):

3/4"

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

We use this tape for wiring

3M makes the best electrical tape! Be aware this is a box of many tape spools.
Duckpaddle
Boerne TX
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy