Apply to be a TradeMaster!
Main product image of Hef-T-Foot Mini-Split Installation Kit for 39" Strut
Magnifying glass
Hover image to zoom

Hef-T-Foot Mini-Split Installation Kit for 39" Strut

SKU:
FF-1000-S-KIT
Rating:
(0)
Q&A:
(0)
Hef-T-Foot Mini-Split Installation Kit for 39" Strut
Magnifying glass
Hover image to zoom
$293.48 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
39" Length

Description

–

The Hef-T-Foot FF-1000-S-KIT is a mini split installation kit that includes a pair of 39.4 in. rubber bases with strut inserts which are used to mount A/C condensing units, air source heat pumps and a variety of outdoor equipment. All necessary hardware to attach equipment to the Hef-T-Foot is included with the kit. The FF-1000-S-KIT foot base dimensions are 39.4 in. L x 7.28 in. W x 3.94 in. H. The galvanized strut insert dimensions are 39.4 in. L x 1.6 in W. x .83 in. H.


Features:

  • Complete kit comes with 2ea Hef-T-Foot base supports and hardware necessary to attach ductless equipment to bases
  • High quality heavy duty compression molded rubber provides solid base and absorbs vibration and sound
  • Designed with drain slots molded into the underside to allow standing water to flow under the foot
  • Environmentally friendly, manufactured from recycled rubber
  • Comes with .8 in. x 1.6 in. galvanized steel strut adhered to the rubber with industrial adhesive
  • Maximum load 2200 lbs. per pair
  • Made in the USA
  • Impact Resistant

Specs

–
Product Type:

Block

Length (Inches):

39"

Capacity (lbs):

2200 lbs

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy