Apply to be a TradeMaster!
Main product image of Hef-T-Foot Universal Roof Block, 9.8"
Magnifying glass
Hover image to zoom

Hef-T-Foot Universal Roof Block, 9.8"

SKU:
FF-250-UNI
Rating:
(0)
Q&A:
(0)
Hef-T-Foot Universal Roof Block, 9.8"
Magnifying glass
Hover image to zoom
$46.43 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
9-4/5" Depth

Description

–
The Hef-T-Foot universal is 9.8" in length and has three threaded inserts which allow the installer the flexibility to use threaded rod or bolt their own strut of varying lengths to suit any installation. The Hef-T-Foot supports small pipework and runs of cable tray, and can also be used to mount a/c condensing units, air source heat pumps and a variety of outdoor equipment.

Features:
  • Injection molded high-impact polypropylene
  • Unaffected by UV or weather
  • Heavily textured surface for non-skid
  • Length: 9.8"
  • Width: 7.28"
  • Height: 3.94"
  • Threaded inserts are zinc plated, size M10 (metric course thread) x 20mm/0.79"
  • Backed by a DiversiTech Limited Lifetime Warranty

Specs

–
Product Type:

Block

Depth (Inches):

9-4/5"

Capacity (lbs):

275 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy