Apply to be a TradeMaster!
Main product image of Hef-T-Foot, 17.7" Mini Split Installation Kit
Magnifying glass
Hover image to zoom

Hef-T-Foot, 17.7" Mini Split Installation Kit

SKU:
FF-450-S-KIT
Rating:
(0)
Q&A:
(0)
Hef-T-Foot, 17.7" Mini Split Installation Kit
Magnifying glass
Hover image to zoom
$141.23 each
In Stock
In Stock
Get 11 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The Hef-T-Foot FF-450-S-KIT is a mini split installation kit that includes two 17.7 in. rubber bases with strut inserts for mounting A/C condensing units, air source heat pumps and a variety of outdoor equipment. All necessary installation hardware is included with the kit. The FF-450-S-KIT foot base dimensions are 17.7 in. L x 6.3 in. W x 3.54 in. H.


Features & Benefits:

  • Complete kit comes with 2ea Hef-T-Foot base supports and hardware necessary to attach ductless equipment to bases
  • High quality heavy duty compression molded rubber which provides solid base and absorbs vibration and sound.
  • Environmentally friendly, manufactured from recycled rubber
  • Comes with .8 in. x 1.6 in. extruded aluminum strut adhered to the rubber with industrial adhesive
  • Maximum load 800 lbs. per pair
  • Impact Resistant


Specifications:

  • Includes: Hardware
  • Color: Black
  • Application: Ductless Condenser
  • Load Capacity: 800 lb. per Pair
  • Size: 17 in.
  • Mounting Method: Strut
  • Ducted or Ductless: Ductless
  • A2L Certified: Not Applicable

Specs

–
Product Type:

Block

Capacity (lbs):

880

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy