Apply to be a TradeMaster!
Main product image of Hef-T-Foot Roof Block 23.6" w/ 1.6" x 0.8" Strut
Magnifying glass
Hover image to zoom

Hef-T-Foot Roof Block 23.6" w/ 1.6" x 0.8" Strut

SKU:
FF-600-S
Rating:
(2)
Q&A:
(0)
Hef-T-Foot Roof Block 23.6" w/ 1.6" x 0.8" Strut
Magnifying glass
Hover image to zoom
$74.42 each
In Stock
In Stock
Get 53 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
23-3/5" Length

Description

–
The Hef-T-Foot with strut is manufactured from heavy duty recycled rubber and comes complete with 0.8" x 1.6" galvanized steel strut adhered to the rubber with industrial adhesive.

Specs

–
Product Type:

Block

Length (Inches):

23-3/5"

Capacity (lbs):

660 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would definitely buy this product again

We use these on our Rheem RD heat pumps. They hold units firmly and reduce any vibration. Awesome product.
HVAC guy
Sullivan, IN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these again

Nice product. It makes the unit very sturdy after using these.
Mike
Feasterville,PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy