Apply to be a TradeMaster!
Main product image of Hef-T-Foot Mini-Split Installation Kit for 23.6" Strut
Magnifying glass
Hover image to zoom

Hef-T-Foot Mini-Split Installation Kit for 23.6" Strut

SKU:
FF-600-S-KIT
Rating:
(4)
Q&A:
(1)
Hef-T-Foot Mini-Split Installation Kit for 23.6" Strut
Magnifying glass
Hover image to zoom
$128.61 each
In Stock
In Stock
Get 107 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
23-3/5" Length

Description

–
The Hef-T-Foot Mini-Split Installation Kits provide a complete solution for ground mounting an outdoor mini-split unit. The Kit comes with two rubber feet with strut plus the hardware required to secure the outdoor unit to the feet.

Specs

–
Product Type:

Block

Length (Inches):

23-3/5"

Capacity (lbs):

1320 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Product

I would it buy again
Weberhammer
Tucson
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

nice Foots for the Heatpump, bit expoensive
Weberhammer
Tucson
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good stands

I used them under my HVAC outdoor unit. Good quality. Made of heavy robber material.
MikeO.
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The better choice

This is a solid option for settling minisplit condenser's
Matthew
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I sand down the bottom at angle to level it out on a 1 in 12 pitch roof?

Asked by Eric 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Unfortunately the manufacturer rep. stated "We could not warranty or approve that, as it has not been tested. We have a pitched roof stand for a mini spit that would screw to the roof. Part number QSPR1000."

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy