Apply to be a TradeMaster!
Main product image of CladLite Hurricane Equipment Pad, 36" x 36"
Magnifying glass
Hover image to zoom

CladLite Hurricane Equipment Pad, 36" x 36"

SKU:
H3636-4
Rating:
(0)
Q&A:
(0)
CladLite Hurricane Equipment Pad, 36" x 36"
Magnifying glass
Hover image to zoom
H3636-4 has been discontinued
Discontinued August 12, 2011
This product was discontinued by the manufacturer.

Description

Hurricane Strength Equipment Pads designed to Florida's tough standards!

Overview

Designed specifically for the hurricane prone regions of Florida and the Gulf Coast, the CladLite® Hurricane pad meets stringent local code requirements for wind resistance. Heavier than a normal concrete pad, this pad provides sufficient weight to meet code. These pads have been designed specifically to meet the intent of the Florida Building Code, Chapter 16, with respect to wind resistance. Method of attachment tested per ASCE 7. CladLite® Hurricane pads are suitable for all 130 mph and most 150 mph installations. For certain taller equipment, the CladLite® Hurricane T pad is needed. CladLite® Hurricane pads have been declared by the Florida Building Commission to be an acceptable alternative material to solid concrete slabs for use in specific applications from Tallahassee to Miami. Approval of the pad is within the discretion of the local building inspector. DCA02- DEC-183.

Features
  • Steel reinforced
  • 9,000 PSI fiber-concrete
  • Much lighter than solid concrete
  • CladLite® Hurricane pads keep units from sliding or blowing over in 150 MPH winds when properly attached (See CladLite® Hurricane T-Class Pads section in "Brochure" document below for exceptions)
MEET THE NEW CODE

DiversiTech's CladLite® Hurricane and CladLite® Hurricane T-Class equipment pads meet the 4" height requirement of the Florida Building Code, Mechanical Volume, effective March 2003. Section 304.7 Clearance from grade. Equipment and appliances installed at grade level shall be supported on a level concrete slab or other approved material extending above adjoining grade a minimum of 4 inches (102mm). Suspended equipment and appliances shall be installed a minimum of 6 inches (152 mm) above adjoining grade. CladLite® Hurricane and CladLite® Hurricane T-Class equipment pads have been designed specifically to meet the intent of the Florida Building Code, Chapter 16, with respect to wind resistance. Method of attachment tested per ASCE 7. DiversiTech's CladLite® pads have been declared by the Florida Building Commission to be an acceptable alternative material to solid concrete slabs for use in specific applications from Tallahassee to Miami. Approval of the pad is within the discretion of the local building inspector. DCA02-DEC-183 CladLite® pads are approved by ICBO No. PFC-5112

Equipment must be properly attached to the CladLite® Hurricane pad or CladLite® Hurricane T-Class pad in order to prevent sliding and tipping in high winds.

See "Brochure" document below for installation instructions and additional product information.

NOTE: Image #1 depicts H2424-4 (CladLite Hurricane Equipment Pad, 24" x 24"). Image #2 depicts hurricane region map.

Specs

Application:

HVAC

Dimensions:

36" x 36"

Thickness:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm