Apply to be a TradeMaster!
Main product image of Heat Pump Pad, 32" x 32" x 8"
Magnifying glass
Hover image to zoom

Heat Pump Pad, 32" x 32" x 8"

SKU:
HP3232-8
Rating:
(1)
Q&A:
(0)
Heat Pump Pad, 32" x 32" x 8"
Magnifying glass
Hover image to zoom
$85.80 each
In Stock
In Stock
Get 14 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
The Heat Pump Pad™ HP3232-8 is a 32x32x8 in. base pad for heat pumps installed in snowy climates. Rather than the typical combination of an equipment pad and 6 in. heat pump risers, the Heat Pump Pad provides a full 8 in. of elevation in a square footprint. The star pattern of the integral risers allows for installation of equipment with different size footprints up to 32 in. X 32 in. Risers are molded into the pad to form a solid single piece base.

Product Features
  • Innovative star pattern of integral risers allows for installation of equipment with different size footprints up to 32 in. X 32 in.
  • Heat Pump Pad™ kit includes eight anti-vibration pads custom made to fit into the guide slots on the top of the integral risers and can be adjusted to equipment footprint
  • The base is sloped outward to allow for easy drainage of condensate or defrost cycle condensate when the outdoor coil is operating in heat pump mode
  • The nestable feature of the Heat Pump Pad™ makes for efficient shipping, transportation, and warehousing.
  • Environmentally friendly, molded from recycled polypropylene material
  • Unaffected by UV exposure or extreme weather
  • Drillable making it easy to secure equipment to the pad if necessary
  • Made in the USA

Specs

–
Product Type:

Riser

Pad

Color:

Gray

Thickness:

8"

Dimensions:

32" x 32"

Application:

Heat Pump

Capacity (lbs):

307 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definitely buy this product again

I would definitely buy this product again it's a game changer when you're doing a job by yourself
Howgood
Annapolis md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy