Apply to be a TradeMaster!
Main product image of Heat Pump Pad 36 x 36 x 8"
Magnifying glass
Hover image to zoom

Heat Pump Pad 36 x 36 x 8"

SKU:
HP3636-8
Rating:
(3)
Q&A:
(0)
Heat Pump Pad 36 x 36 x 8"
Magnifying glass
Hover image to zoom
$90.78 each
In Stock
In Stock
Get 45 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The Heat Pump Pad HP3636-8 is a 36x36x8 in. base pad for heat pumps installed in snowy climates. Rather than the typical combination of an equipment pad and 6 in. heat pump risers, the Heat Pump Pad provides a full 8 in. of elevation in a square footprint. The star pattern of the integral risers allows for installation of equipment with different size footprints up to 36 in. X 36 in. Risers are molded into the pad to form a solid single piece base.


Features:

  • Single piece construction is stronger and faster to install than typical combination of equipment pad and 6 in. heat pump risers
  • Innovative star pattern of integral risers allows for installation of equipment with different size footprints up to 36 in. X 36 in.
  • Heat Pump Pad kit includes eight anti-vibration pads custom made to fit into the guide slots on the top of the integral risers and can be adjusted to equipment footprint
  • The base is sloped outward to allow for easy drainage of condensate or defrost cycle condensate when the outdoor coil is operating in heat pump mode
  • The nestable feature of the Heat Pump Pad makes for efficient shipping, transportation, and warehousing.
  • Environmentally friendly, molded from recycled polypropylene material
  • Unaffected by UV exposure or extreme weather
  • Drillable making it easy to secure equipment to the pad if necessary
  • Made in the USA

Specifications:

  • Application: Condensers, Heat Pump
  • Drillable: Yes
  • Load Capacity: 389 lb.
  • Nestable: Yes
  • Rating: UV Resistant
  • Shape: Square
  • Texture: Subtle
  • Product Length: 36 in.
  • Product Width: 36 in.
  • Ducted or Ductless: Ducted
  • Product Height: 8 in.
  • A2L Certified: Not Applicable

Specs

–
Thickness:

8"

Product Type:

Riser

Pad

Application:

Heat Pump

Dimensions:

36" x 36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
67% would recommend this product
4.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Product as described

Product was what I expected and seems to be working well.
Larry
Holland, MI
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for my broken condenser pad

It was delivered very quickly. I needed it to replace the exact same one that was accidentally damaged by my excavation contractor.
Carpenterguy
Massachusetts
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not order again

This product is not shippable. I ordered and it was damaged. Supply House sent a replacement order and it was damaged. I gave this 4 stars, even thought the product was damaged and return. The 4 Stars are for Supply House Team. Online, they were very easy to work with. The shipping team went through extraordinary to package the product and prevent damage. In the end it looks like the shipper double stacked something on it and crushed it. Supply House is a great Supplier with the best support. Thanks
Bob
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy