Apply to be a TradeMaster!
Main product image of ClearVue Condensation Pump w/ Tubing, Variable Speed Pump & Floatless Sensor (120V)
Magnifying glass
Hover image to zoom

ClearVue Condensation Pump w/ Tubing, Variable Speed Pump & Floatless Sensor (120V)

SKU:
IQP-120T
Rating:
(16)
Q&A:
(3)
ClearVue Condensation Pump w/ Tubing, Variable Speed Pump & Floatless Sensor (120V)
Magnifying glass
Hover image to zoom
IQP-120T has been discontinued
Discontinued June 24, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
ClearVue Condensation Pump w/ Tubing, Variable Speed Pump & Floatless Sensor (120V)
SKU:ULTRAIQP-T
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
120v

Description

DiversiTech IQP-120 ClearVue Condensation Pump Features:
  • Variable Speed Pump - The variable lift in ClearVue assures the pump impeller spins only as fast as needed to lift the condensate water to the height needed. A slower spinning impeller means significantly less noise than conventional condensate pumps. Variable speed is a proven, quieting feature in furnace blower motors.
  • Self Cleaning: One of the most common problems in condensate removal is the blockage of a drain line downstream from the condensate pump. By monitoring pumping conditions, ClearVue is able to detect when a drain line is partially/fully clogged. In these cases, ClearVue increases the pressure in the drain line to clear the clog.
  • Floatless Sensor- The Floatless sensor eliminates many of the mechanical problems associated with conventional condensate pumps such as mechanical failure, debris fouling, and misalignment.

Specs

Voltage:

120v

Hertz:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.63 out of 16 reviews
94% would recommend this product
4.63
out of 16 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
13%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

From a 20yr old pump to a new one!!!

Ordered this condensate pump to replace my 20yr old one to the AC that would trigger the safety switch and cut power to the ac. Customer service was great with helping figure out the power specs needed to replace the old one. Install was fairly easy. Instructions just needed better clarification on which wire was what. Love the features of the alarm and the status lights. I especially love the manual pump button. The clear tank is very helpful in viewing where the water level is at. However the water level never gets over barely half an inch and the pump pumps out the water. This pump is super quiet. Unless you are right in front of it you won't hear it. Delivery was next day, and on time. No damage to the box and received my delivered alert as soon as it was delivered. Other reviews were mixed so time will tell if it will last. My last one lasted 20 yrs. Hope this one las just as long!!
VS

Most Liked Negative Review

Died in less than 4 months

House without heat, great
Showing 1-10 of 16 reviews

Died in less than 4 months

House without heat, great
J
Annapolis
1 years ago
Was this review helpful to you?

I've used this pump for years, it's very reliable

This pump works quietly and reliably. My old pump ran for more than 5 years until it was damaged by lightning.
Mike
SE coastal US
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

From a 20yr old pump to a new one!!!

Ordered this condensate pump to replace my 20yr old one to the AC that would trigger the safety switch and cut power to the ac. Customer service was great with helping figure out the power specs needed to replace the old one. Install was fairly easy. Instructions just needed better clarification on which wire was what. Love the features of the alarm and the status lights. I especially love the manual pump button. The clear tank is very helpful in viewing where the water level is at. However the water level never gets over barely half an inch and the pump pumps out the water. This pump is super quiet. Unless you are right in front of it you won't hear it. Delivery was next day, and on time. No damage to the box and received my delivered alert as soon as it was delivered. Other reviews were mixed so time will tell if it will last. My last one lasted 20 yrs. Hope this one las just as long!!
Peppon
Nevada
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would buy again, but it needs special grounding.

Very quiet and overall well made. BUT just be aware that it can have issues sensing consistently if it is plugged into a circuit with a lot of electrical noise on the ground circuit. I could not figure out why it would work flawlessly and then just randomly overflow. The manufacturer wasn't much help in sorting out the issue, but as soon as I isolated the ground on the dehumidifier running on the same circuit I never had another issue with it.
DW
Dallas, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, super fast delivery,

Cant ask for anything more from this seller
Joe
Pleasant hill,ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product would buy again.

The product work like they said.
Cryo king
Westville, In
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like the light indicators and self cleaning features

Lee maintenance on this unit than standard pumps.
chuckie p
southern maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple installation

I have used condensate pumps with my A/C unit since 1998. The original unit in my home was installed in 1971 and the drain was located higher. The units since 1998 require the assistance of a pump. I have replaced several pumps, but this is the first time I have installed it myself with the advice of an expert. I was pleased at the simplicity of the installation. Hopefully the unit will last longer than some I have had in the past.
Jane
Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Job and product

Product arrived in perfect condition
Poggy39
Aston, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product received in perfect condition

Product was packaged with care. I received product in perfect condition due to care in packaging. Great job
Poggy39
Aston, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: This does come with the yellow wires as pictured correct?

Asked by NormanO 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Norman! Correct, the yellow wires are supplied with the ClearVue condensation pump.

Was this review helpful to you?

Q: Can the top be reversed so the valve is on the other side of the unit?

Asked by Jazz 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, The ClearVue top is reversible. It may be turned around to allow easy acess to the pump outlet or power connection, as may be required by the particular installation.

Was this review helpful to you?

Q: whats the difference between a clearVue Pump IQP-120 and a IQP-120T some info refers to 120 and some to 120T ? THaks Joe

Asked by Joe 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

The IQP-120T includes tubing, whereas the IQP-120 is just the pump.

Was this review helpful to you?