Apply to be a TradeMaster!
Main product image of Iso-Cube Anti-Vibration Pad, 4" x 4" x 3/4"
Magnifying glass
Hover image to zoom

Iso-Cube Anti-Vibration Pad, 4" x 4" x 3/4"

SKU:
ISO-4
Rating:
(0)
Q&A:
(0)
Iso-Cube Anti-Vibration Pad, 4" x 4" x 3/4"
Magnifying glass
Hover image to zoom
$6.87 each
In Stock
In Stock
Get 22 Tue, Jul 21
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Rubber

Description

Natural rubber pads designed to reduce vibration and noise emanating from refrigeration or AC equipment. Circular design offers a suction cup effect eliminating the need to bolt the pads down. A standard 18” pad divides into eighty-one 2” segments which may be cut or torn into smaller pads. The 50 durometer pads will withstand a load of 180 psi with great resiliency.

Specs

Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

4" x 4"

Thickness:

3/4"

Material:

Rubber

Pad Type:

ISO-Cube Rubber

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy