Apply to be a TradeMaster!
Main product image of Rubber Anti-Vibration Pad, 8" x 8" x 3/8"
Magnifying glass
Hover image to zoom

Rubber Anti-Vibration Pad, 8" x 8" x 3/8"

SKU:
MP-8
Rating:
(0)
Q&A:
(1)
Rubber Anti-Vibration Pad, 8" x 8" x 3/8"
Magnifying glass
Hover image to zoom
$12.07 each
In Stock
In Stock
Get 101 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
The DiversiTech® MP-8 is an 8" x 8" x 3/8" rubber anti-vibration pad designed to reduce vibration and noise emanating from refrigeration and air conditioning equipment. The rubber pad is corrugated on both sides to reduce vibration and noise as well as "walking" or "creep" associated with vibration. The 8 in. x 8 in. sheets can be cut to any application size requirements. These pads are designed to withstand 50 psi.

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

8" x 8"

Max Pressure (PSI):

50

Thickness:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this product be used outdoors

Asked by John 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello John, thanks for writing in. Yes this is rated for outdoor use.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy