Apply to be a TradeMaster!
Main product image of Asurity Condensate Pump (230V, 22' Lift)
Magnifying glass
Hover image to zoom

Asurity Condensate Pump (230V, 22' Lift)

SKU:
PROCP-22S-230
Rating:
(0)
Q&A:
(0)
Asurity Condensate Pump (230V, 22' Lift)
Magnifying glass
Hover image to zoom
$74.04 each
In Stock
In Stock
Get 24 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/30 HP
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Amperage
1 Amps

Description

The Asurity™ PROCP-22S-230 Condensate Pump is a 230 volt pump for standard applications. Includes built-in safety switch, 22 feet of lift, and metal hang tabs. Handles condensate up to 160° Fahrenheit. Asurity™ - Your Complete System for Condensate Management. This product was made by DiversiTech®.

Features
  • 22 feet maximum lift height
  • Suitable for condensate up to 160°F.
  • Sturdy metal hang tabs
  • Built-in safety overflow switch
  • Includes removable check valve
  • 4 inlet holes

Specs

Capacity:

1/2 Gallon

Features:

22' of Lift

Max Temp (F):

160°F

Includes:

Safety Switch

Voltage:

230V

Amperage:

1

Hertz:

60

Horse Power:

1/30

Max Flow (GPH):

96

Number of Inlets:

4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Capacity
Features
Max Temp (F)
Includes
Voltage
CURRENT ITEM
Product Image of Asurity Condensate Pump (230V, 22' Lift)
Asurity Condensate Pump (230V, 22' Lift)
SKU: PROCP-22S-230
1/2 Gallon
22' of Lift
160°F
Safety Switch
230V
1/2 Gallon
22' of Lift
160°F
Safety Switch
230V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy