Apply to be a TradeMaster!
Main product image of Ultra Series Condensate Pump (230V, 22' Lift)
Magnifying glass
Hover image to zoom

Ultra Series Condensate Pump (230V, 22' Lift)

SKU:
ULTRACP-22-230
Rating:
(0)
Q&A:
(0)
Ultra Series Condensate Pump (230V, 22' Lift)
Magnifying glass
Hover image to zoom
$74.26 each
In Stock
In Stock
Get 2 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/30 HP
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Amperage
1 Amps

Description

–

The Asurity® ULTRACP-22T-230 Condensate Pump is a 230 volt pump with 22 ft of lift. It comes with innovative features such as a translucent tank for easy & fast inspection, vibration dampening feet & motor mounts, metal mounting tabs, four inlet holes (and 3 poly covers for the unused), LED indicators, float switch and duckbill-style check valve, and detailed installation instructions. Two 1/4in. quick connect terminals provide the installer fast and easy connections to the built-in overflow switch to shut-down the system and prevent flooding, an important safety feature.


Features

  • 22 ft maximum lift height
  • LED Indicators Confirm Pump Status
  • Built-in Safety Overflow Switch
  • Reversible deck for more installation options
  • Removable Check Valve for Easy Cleaning
  • Suitable for condensate up to 160° F
  • Vibration dampening feet and motor mounts minimize sound
  • 4 inlet holes

Specifications

  • Volts: 230
  • Application: General Purpose Condensate Pump|HVAC/R
  • Hertz: 60
  • Horsepower: 1/30
  • UL Listed: Yes
  • Amps: 1
  • Discharge Line (In.): 3/8
  • Floatless Sensor: No
  • GPH (Gal./Hr.) @ 10 Ft. Lift: 108
  • High Level Switch: Yes
  • Input Type: NEMA 6-15 Plug
  • Max Condensate Temp. (Degrees): 160°F
  • Max Flow Rate (GPH): 132
  • Max Lift Height (Ft.): 22
  • No. of Inlets: 4
  • Self-Cleaning: No
  • Tank Capacity (Gal.): 1/2
  • Variable Speed and Lift: No
  • Ducted or Ductless: Ducted
  • Color Code: N/A

Specs

–
Features:

22' of Lift

Includes:

Safety Switch

Max Temp (F):

160°F

Capacity:

1/2 Gallon

Voltage:

230V

Amperage:

1

Hertz:

60

Horse Power:

1/30

Max Flow (GPH):

132

Number of Inlets:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Features
Includes
Max Temp (F)
Capacity
Voltage
CURRENT ITEM
Product Image of Ultra Series Condensate Pump (230V, 22' Lift)
Ultra Series Condensate Pump (230V, 22' Lift)
SKU: ULTRACP-22-230
22' of Lift
Safety Switch
160°F
1/2 Gallon
230V
22' of Lift
Safety Switch
160°F
1/2 Gallon
230V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy