Apply to be a TradeMaster!
Main product image of 31" Rubber Tie Down Strap
Magnifying glass
Hover image to zoom

31" Rubber Tie Down Strap

SKU:
RS-31-DIVERSITECH
Rating:
(0)
Q&A:
(0)
31" Rubber Tie Down Strap
Magnifying glass
Hover image to zoom
$3.33 each
In Stock
In Stock
Get 118 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
31" Length
Product Highlight: Material
Rubber

Description

–
Can stretch to double its length. Quickly ties down ladders, tubing, cylinders or almost anything. Extra heavy steel S hooks on each end. Resists cracking and deterioration.

Rubber Tie Down Strap - 31in.

Specs

–
Product Type:

Support Strap

Length (Inches):

31"

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10" Rubber Tie Down Strap (Box of 10)
SKU: RS-9-DIVERSITECH
DiversiTech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy