Apply to be a TradeMaster!
Main product image of 3" UltraLite Equipment Pad, 24" x 24"
Magnifying glass
Hover image to zoom

3" UltraLite Equipment Pad, 24" x 24"

SKU:
UC2424-3
Rating:
(9)
Q&A:
(2)
3" UltraLite Equipment Pad, 24" x 24"
Magnifying glass
Hover image to zoom
$40.40 each
In Stock
In Stock
Get 9 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
UltraLite®: the UltraLite® Equipment Pads are composed of Type I expanded polystyrene foam (EPS) having a nominal 1.0-pound-per-cubic-foot (16.0 kg/m3) density. The pads are molded in a form in which a cement slurry and polypropylene fiber mat are bonded to five sides of the EPS foam.

The pad is offered in both a 2 inch (51mm) or 3 inch (76mm) thickness. The composite coating is approximately 7/32 inch (5.6mm) to ¼ inch (6.4mm) thick on the pad surface.

Specs

–
Product Type:

Equipment Pad

Application:

HVAC

Dimensions:

24" x 24"

Thickness:

3"

Pad Type:

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 9 reviews
89% would recommend this product
4.67
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
11%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Shipped Very Poorly

Pads = Good Service = These heavy pads were thrown in loose in ill-fitting boxes, and they arrived broken. A responsible company would have first wrapped them in pallet wrap before putting them in the box, and then they would have add some padding. If you order a large quantity of them, be advised you will get a destroyed box upon arrival at your door.
Mr. Shipping Blues
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised and fast shipping

I was impressed with my order. An a/c concrete & foam pad and it came super fast. Will buy from again.
John
Knippa, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are good for so many uses

I use these under large square planters in our front landscaping. They look like concrete and really dress up the look of the planters. They keep the planters level and keep them from getting scratched by the weed-whacker. They are lightweight and easy to use. Love them!
Annette
Near Huntsville, AL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right product for the application.

Arrived in good shape, slid right under my air conditioner condenser. sturdy, quick and easy.
Robt
Tehachapi, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great base for shed

building the 4x6 shed today to go on these used sand and gravel as base material before instal used level and tamping for solid foundation I weigh 200 lbs and each 2x2 ft section easily supports my weight
jim f
little elm texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I needed a firm place to fasten a bird feeder station. Rather than using concrete, I used this product. It works beautifully and looks great.
Retired guy
Kalamazoo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3" Equipment Pad

Excellent heavy duty equipment pad, This pad will last many years, Very lite weight and a good price. Very Fast Shipping +++++
JJ
Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right pad, very cheap, and quick arrival

This pad is excellent for under an AC compressor unit, very light and looks to meet the weight specs in the spec sheet. Looks good too, much better than the all plastic ones. SupplyHouse was by far the cheapest and quickest for this pad.
PM
MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Nice sturdy equipment pad, just like my old one that lasted 20 years. Very Fast Shipping...
JJ
Wisconsin
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can I use tapcon screws to mount my mini-split to this base? If so, should I predrill?

Asked by Paul 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Paul. Yes, this pad is drillable for securing your unit. #8 x 3/4 self-tapping sheet metal screws are recommended for side metal band. 1/4 x 1-1/4" Tapcon screws are recommended for top surface.

Was this review helpful to you?

Q: can they support a 500 lb wood stove and any chemicals of danger??

Asked by Barnabus 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for writing in. This equipment pad is rated to hold a load of 595 lbs. However, its application is to support air-conditioning compressor and condensing units as required per building code in accordance with the load limitation set forth in Package Metrics.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy