The UltraLite UC3636-3CA is a 36x36x3 earthquake code compliant lightweight concrete composite equipment pad designed to support HVAC condensers and heat pumps and other outdoor equipment. Required nearly exclusively in Southern California, the UltraLite pad is available for compliance with strict attachment provisions detailed in earthquake prone local building codes. Only available in most of Southern California and portions of Washington and Oregon.
Features:
| Dimensions: | 36" x 36" |
|---|---|
| Application: | Heat Pump Condensers |
| Capacity (lbs): | 528 |
| Pad Type: | Concrete |
| Product Type: | Equipment Pad |
| Color: | Grey |
| Material: | Concrete |
| Thickness: | 3" |