Wagner motors are specially engineered for the aftermarket. They are high quality motors designed with contractors in mind. The simple, informative and easy to read color packaging makes motor selection very easy. The unique carton handle makes carrying of the motor easy with one hand. There are numerous features such as extended bolts and extended lead wires make installation a breeze. Wagner motor’s time-tested performance is equivalent or better than OEM motors.
These motors install with all standard 48 frame mounting brackets. They are a quiet operator and electrically reversible. There is an Automatic Thermal Overload Protector and they have class B insulation. They have 30in. leads and 60 HZ with low power consumption. The motor has a standard 48 frame motor casing size and has drain holes with plugs on both end plates. There is a continuous air over on this motor and a 70 C Ambient Design with Extended Studs.
| Type: | High Temperature |
|---|---|
| Product Type: | Condenser Fan Motor |
| Horse Power: | 1/4 |
| Voltage: | 208/230V |
| RPM: | 825 |
| Amperage: | 1.5 |
| Speeds: | 1 |
| Bearings: | Ball |
| Hertz: | 60 |
| Rotation: | Reversible |
| Insulation Class: | B |
| Max Ambient Temp (°F): | 158°F |
| Frame: | 48 |
| Duty: | Continuous Air Over |
| Overload Protection: | Thermally Automatic |