Apply to be a TradeMaster!
Main product image of 1/2 HP, 460 VAC, Hi-Temp Condenser Fan Motor (1075 RPM)
Magnifying glass
Hover image to zoom

1/2 HP, 460 VAC, Hi-Temp Condenser Fan Motor (1075 RPM)

SKU:
WG840738HT
Rating:
(0)
Q&A:
(0)
1/2 HP, 460 VAC, Hi-Temp Condenser Fan Motor (1075 RPM)
Magnifying glass
Hover image to zoom
WG840738HT has been discontinued
Discontinued July 13, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
5-5/8" 1-Speed Outdoor Ball Bearing Motor (460V, 1075 RPM, 1/2 HP)
Brand:
Century
SKU:790A
(0)
Order by today, receive 1 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
2.3 Amps

Description

–
**Note:** Image may not be exact representation of item.

Wagner motors are specially engineered for the aftermarket. They are high quality motors designed with contractors in mind. The simple, informative and easy to read color packaging makes motor selection very easy. The unique carton handle makes carrying of the motor easy with one hand. There are numerous features such as extended bolts and extended lead wires make installation a breeze. Wagner motor’s time-tested performance is equivalent or better than OEM motors.


These motors install with all standard 48 frame mounting brackets. They are a quiet operator and electrically reversible. There is an Automatic Thermal Overload Protector and they have class B insulation. They have 30in. leads and 60 HZ with low power consumption. The motor has a standard 48 frame motor casing size and has drain holes with plugs on both end plates. There is a continuous air over on this motor and a 70 C Ambient Design with Extended Studs.



Features and Benefits
  • Standard 48 Frame Motor Casing Size
  • Standard Shaft Length, Diameter, and Flats
  • Electrically Reversible
  • Automatic Thermal Overload Protector
  • Class B Insulation
  • Continuous Air Over
  • Low Power Consumption
  • Quiet Operation

Specs

–
Type:

High Temperature

Product Type:

Condenser Fan Motor

Horse Power:

1/2

Voltage:

460v

RPM:

1075

Amperage:

2.3

Speeds:

1

Bearings:

Ball

Hertz:

60

Rotation:

Reversible

Insulation Class:

B

Max Ambient Temp (°F):

158°F

Frame:

48

Duty:

Continuous Air Over

Overload Protection:

Thermally

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm