Apply to be a TradeMaster!
Main product image of Model 20-3131-48, 3/8" ID (1/2" OD) Stainless Steel Gas Connector 1/2" MIP x 1/2" MIP (48" Length)
Magnifying glass
Hover image to zoom

Model 20-3131-48, 3/8" ID (1/2" OD) Stainless Steel Gas Connector 1/2" MIP x 1/2" MIP (48" Length)

Brand:
Dormont
SKU:
0240120
Rating:
(0)
Q&A:
(0)
Model 20-3131-48, 3/8" ID (1/2" OD) Stainless Steel Gas Connector 1/2" MIP x 1/2" MIP (48" Length)
Magnifying glass
Hover image to zoom
$23.10 each
In Stock
In Stock
Get 49 Tue, Oct 6
Order by today, receive Tuesday
ID: 
3/8"
Length (Inches): 
48"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
3/8"
Product Highlight: OD
1/2"
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Size
1/2"

Description

–

1/2 IN OD, 3/8 IN ID, SS Gas Connector, 1/2 IN MIP x 1/2 IN MIP, 48 IN Length


Overview:

This 1/2 inch OD, 3/8 inch ID, durable, corrosion resistant stainless steel gas connector is configured with 1/2 inch MIP x 1/2 inch MIP adapters and is 48 inches in length. Designed with safety in mind, this CSA approved gas connector is commonly used for the installation of home appliances such as gas dryers and water heaters.


Features:

  • Designed and certified by CSA for indoor and outdoor use
  • Durable and corrosion resistant
  • 304 Stainless steel
  • 100 Percent factory leak tested


Specifications:

  • Appliance Location: Indoor; Outdoor
  • Application: Fire Pit, Dryer, Tanked Water Heater, Gas Log, Fireplace
  • Body Material: Stainless Steel
  • Brand: Dormont
  • Buy American Act Compliant: NO
  • Coating: Uncoated
  • Design Certification: CSA certified to ANSI Z21.24/CSA 6.10; CSA certified to ANSI Z21.75/CSA 6.27
  • End Connection 1 Size: 1/2 IN
  • End Connection 1 Style: Fitting
  • End Connection 1 Thread Type: IPS
  • End Connection 1 Type: Male Threaded
  • End Connection 2 Size: 1/2 IN
  • End Connection 2 Style: Fitting
  • End Connection 2 Thread Type: IPS
  • End Connection 2 Type: Male Threaded
  • Environmental Product Declaration: No
  • Inner Diameter: 3/8 IN
  • Lead Free: Not In Scope
  • Length: 48 IN
  • Outer Diameter: 1/2 IN
  • Product Market Application: Residential

Specs

–
Size:

1/2"

Type:

Corrugated

ID:

3/8"

Application:

Dryer

Heating

Connection Type:

MIP x MIP

OD:

1/2"

Material:

Stainless Steel

Length (Inches):

48"

Coating:

Uncoated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy