Apply to be a TradeMaster!
Main product image of Model 20C-3132-36 3/8" ID (1/2" OD) Coated Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (36" Length)
Magnifying glass
Hover image to zoom

Model 20C-3132-36 3/8" ID (1/2" OD) Coated Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (36" Length)

Brand:
Dormont
SKU:
0240141
Rating:
(0)
Q&A:
(0)
Model 20C-3132-36 3/8" ID (1/2" OD) Coated Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (36" Length)
Magnifying glass
Hover image to zoom
$37.14 each
In Stock
In Stock
Get 25 Wed, Nov 25
ID: 
3/8"
Length (Inches): 
36"
24"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
3/8"
Product Highlight: OD
1/2"
Product Highlight: Length (Inches)
36" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
1/2"

Description

–
Model 20C-3132-36 3/8" ID (1/2" OD) Yellow Coated Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (36" Length) )

This durable, corrosion-resistant yellow coated stainless steel gas connector is configured with pipe threaded fittings for installation. Designed with safety in mind, this CSA approved gas connector is commonly used for the installation of home appliances such as gas dryers and water heaters.

Features:
  • Tubing - Annealed, 304 stainless steel (ASTM A240)
  • Flare nuts - Brass or plated steel
  • Adapters - Brass or plated steel
  • Coating - Custom Formulated Polymer
  • Approved for indoor and outdoor use
  • Temperature rating with adapters: -40°F to 150°F
  • Temperature rating with valves: -40°F to 125°F
  • 100% Factory leak tested
  • When installing a new appliance or when an existing appliance is moved to a new location a NEW gas connector must be used per manufacturer’s installation instructions and per product standards ANSI Z21.24/CSA 6.10 and ANSI Z21.75/CSA 6.27.
  • Not engineered for high temperature applications such as gas logs, fireplace inserts or free-standing fireplaces
  • Not suitable for moveable installations. Not NSF certified
  • Avoid repeated bending, flexing, or extreme vibration. Do not use on portable gas generators due to excessive vibration

Specs

–
Connection Type:

FIP x MIP

Length (Inches):

36"

LP Capacity (BTU):

113760

NG Capacity (BTU):

71100

Type:

Corrugated

Size:

1/2"

OD:

1/2"

ID:

3/8"

Material:

Stainless Steel

Coating:

Yellow Coated

Application:

Heating

Dryer

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy