Apply to be a TradeMaster!
Main product image of Model 30-3132-24 1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (24" Length)
Magnifying glass
Hover image to zoom

Model 30-3132-24 1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (24" Length)

Brand:
Dormont
SKU:
0240151
Rating:
(1)
Q&A:
(0)
Model 30-3132-24 1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (24" Length)
Magnifying glass
Hover image to zoom
$18.17 each
In Stock
In Stock
Get 94 Tue, Oct 6
Order by today, receive Tuesday
ID: 
1/2"
Length (Inches): 
24"
30"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
1/2"

Description

–
Model 30-3132-24 1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (24" Length)

This durable, corrosion-resistant stainless steel gas connector is configured with pipe threaded fittings for installation. Designed with safety in mind, this CSA approved gas connector is commonly used for the installation of home appliances such as gas ranges and furnaces.

Features:
  • Tubing - Annealed, 304 stainless steel (ASTM A240)
  • Flare nuts - Brass or plated steel
  • Adapters - Brass or plated steel
  • Meets SAE J512 standard - 45° flare (with the exception of 15/16" - 16 threads of 5/8" OD)
  • Optional coating - Heavy-duty, antimicrobial, hot-dipped gray PVC (for 1/2" OD (21 series) and 5/8" OD (31 series only). Coating will not hold a flame.
  • Approved for indoor and outdoor use
  • Temperature rating with adapters: -40°F to 150°F
  • Temperature rating with valves: -40°F to 125°F
  • 100% Factory leak tested
  • When installing a new appliance or when an existing appliance is moved to a new location a NEW gas connector must be used per manufacturer’s installation instructions and per product standards ANSI Z21.24/CSA 6.10 and ANSI Z21.75/CSA 6.27.
  • Avoid repeated bending, flexing, or extreme vibration. Do not use on portable gas generators due to excessive vibration.

Applications:
  • Indoor
  • Range
  • Dryer
  • Water Heater
  • Gas Fireplace
  • Garage Heater
  • Wall Heater
  • Tankless Water Heater
  • Furnace
  • Space Heaters

Outdoor
  • Rooftop Units
  • Outdoor Dryer
  • Stationary Outdoor Grills
  • Gas Fire Pits

Manufactured Home
  • Mobile Home Gas Meter
  • Cross-over Gas Connection Kits

Specs

–
Connection Type:

FIP x MIP

Length (Inches):

24"

Type:

Corrugated

LP Capacity (BTU):

262720

NG Capacity (BTU):

150000

Size:

1/2"

OD:

5/8"

ID:

1/2"

Coating:

Uncoated

Material:

Stainless Steel

Application:

Heating

Furnace

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
Type
LP Capacity (BTU)
NG Capacity (BTU)

You May Also Need

Model 30-3131-36 1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP x 1/2" MIP (36" Length)
SKU: 0240146
Dormont

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Compression ends not tight from the factory, tightened leaks

I was a bit surprised to find the compression ends did not come tightened from the factory. Assuming this wouldn't be an issue I tightened the ends and installed the line. After testing for leaks I found that the compression end had a small leak, tried tightening some more which didn't solve the issue. In the description it says factory tested for leaks, not sure how they did this without the compression ends installed. Even if they did test it then loosen the ends what is the point of testing. Other than this issue seems like a good hose, the compression ends are not the normal kind of CSST fittings that you can just replace, they are closer to flare fittings.
John
WI
12 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy