Apply to be a TradeMaster!
Main product image of Model 30-3141-48 1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP X 3/4" MIP (48" Length)
Magnifying glass
Hover image to zoom

Model 30-3141-48 1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP X 3/4" MIP (48" Length)

Brand:
Dormont
SKU:
0240157
Rating:
(0)
Q&A:
(0)
Model 30-3141-48 1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP X 3/4" MIP (48" Length)
Magnifying glass
Hover image to zoom
$26.39 each
In Stock
In Stock
Get 24 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
ID: 
1/2"
Length (Inches): 
48"
36"48"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Size
1/2", 3/4"

Description

–
Model 30-3141-36 1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP x 3/4" FIP (48" Length)

This 5/8 inch OD, 1/2 inch ID, durable, corrosion-resistant stainless steel gas connector is configured with 1/2 inch MIP x 3/4 inch MIP adapters and is 24 inches in length. Designed with safety in mind, this CSA approved gas connector is commonly used for the installation of home appliances such as gas ranges and gas furnaces.

Features:
  • 304 Stainless steel
  • 100 Percent factory leak tested
  • Durable and corrosion resistant
  • Designed and certified by CSA for indoor and outdoor use

Applications:
  • Application: Range|Furnace
  • Body Material: Stainless Steel
  • Design Certification: ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.27
  • End Connection 1 Size: 1/2 IN
  • End Connection 1 Style: Flare Fitting
  • End Connection 1 Thread Type; IPS
  • End Connection 1 Type; Male Threaded
  • End Connection 2 Size: 3/4 IN
  • End Connection 2 Style: Flare Fitting
  • End Connection 2 Thread Type: PS
  • End Connection 2 Type: Male Threaded
  • Inner Diameter: 1/2 IN
  • Lead Free: Not In Scope
  • Length: 48 IN
  • Outer Diameter: 5/8 IN
  • Product Market Application: Residential

Specs

–
Connection Type:

MIP x MIP

Length (Inches):

48"

NG Capacity (BTU):

106000

Type:

Corrugated

LP Capacity (BTU):

169600

Size:

1/2"

3/4"

OD:

5/8"

ID:

1/2"

Coating:

Uncoated

Material:

Stainless Steel

Application:

Heating

Range

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy