The Day Savers – A National Tradesmen Day Contest
Main product image of Model 30-3232-36 1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" FIP x 1/2" FIP (36" Length)
Magnifying glass
Hover image to zoom

Model 30-3232-36 1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" FIP x 1/2" FIP (36" Length)

Brand:
Dormont
SKU:
0240164
Rating:
(1)
Q&A:
(0)
Model 30-3232-36 1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" FIP x 1/2" FIP (36" Length)
Magnifying glass
Hover image to zoom
We no longer carry 0240164
Unavailable since January 6, 2024
ID
1/2"
Length (Inches)
36"

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
36" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Size
1/2"

Description

Model 30-3232-36 1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" FIP x 1/2" FIP (36" Length)

This durable, corrosion-resistant stainless steel gas connector is configured with pipe threaded fittings for installation. Designed with safety in mind, this CSA approved gas connector is commonly used for the installation of home appliances such as gas ranges and furnaces.

Features:
  • Tubing - Annealed, 304 stainless steel (ASTM A240)
  • Flare nuts - Brass or plated steel
  • Adapters - Brass or plated steel
  • Meets SAE J512 standard - 45° flare (with the exception of 15/16" - 16 threads of 5/8" OD)
  • Optional coating - Heavy-duty, antimicrobial, hot-dipped gray PVC (for 1/2" OD (21 series) and 5/8" OD (31 series only). Coating will not hold a flame.
  • Approved for indoor and outdoor use
  • Temperature rating with adapters: -40°F to 150°F
  • Temperature rating with valves: -40°F to 125°F
  • 100% Factory leak tested
  • When installing a new appliance or when an existing appliance is moved to a new location a NEW gas connector must be used per manufacturer’s installation instructions and per product standards ANSI Z21.24/CSA 6.10 and ANSI Z21.75/CSA 6.27.
  • Avoid repeated bending, flexing, or extreme vibration. Do not use on portable gas generators due to excessive vibration.

Applications:
  • Indoor
  • Range
  • Dryer
  • Water Heater
  • Gas Fireplace
  • Garage Heater
  • Wall Heater
  • Tankless Water Heater
  • Furnace
  • Space Heaters

Outdoor
  • Rooftop Units
  • Outdoor Dryer
  • Stationary Outdoor Grills
  • Gas Fire Pits

Manufactured Home
  • Mobile Home Gas Meter
  • Cross-over Gas Connection Kits

Specs

Connection Type:

FIP x FIP

Length (Inches):

36"

LP Capacity (BTU):

200000

Type:

Corrugated

NG Capacity (BTU):

125000

Size:

1/2"

OD:

5/8"

ID:

1/2"

Coating:

Uncoated

Material:

Stainless Steel

Application:

Heating

Range

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes when needed

product as described great quality fast shipig - thank you
adotbob
dewey , az
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?