Apply to be a TradeMaster!
Main product image of Model 30C-4242-48 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector 3/4" FIP (48" Length)
Magnifying glass
Hover image to zoom

Model 30C-4242-48 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector 3/4" FIP (48" Length)

Brand:
Dormont
SKU:
0240771
Rating:
(0)
Q&A:
(0)
Model 30C-4242-48 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector 3/4" FIP (48" Length)
Magnifying glass
Hover image to zoom
We no longer carry 0240771
Unavailable since November 25, 2025
ID: 
1/2"
Length (Inches): 
48"

MANUALS (2)

Install Instructions

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Size
3/4"

Description

–
Model 30C-4242-48 1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector 3/4" FIP (48" Length)

This 5/8 inch OD, 1/2 inch ID, durable, corrosion-resistant stainless steel gas connector is configured with 3/4 inch FIP x 3/4 inch FIP adapters and is 48 inches in length. Designed with safety in mind, this CSA approved gas connector is yellow coated. The yellow coating is an industry recognized color for gas lines and provides extra corrosion protection from accidental contact with harmful chemicals that may be found in household products. It is commonly used for the installation of home appliances such as gas ranges and gas furnaces.

Features:
  • Tubing - Annealed, 304 stainless steel (ASTM A240)
  • Flare nuts - Brass or plated steel
  • Adapters - Brass or plated steel
  • Coating - Custom Formulated Polymer
  • Approved for indoor and outdoor use
  • Temperature rating with adapters: -40°F to 150°F
  • Temperature rating with valves: -40°F to 125°F
  • 100% Factory leak tested
  • When installing a new appliance or when an existing appliance is moved to a new location a NEW gas connector must be used per manufacturer’s installation instructions and per product standards ANSI Z21.24/CSA 6.10 and ANSI Z21.75/CSA 6.27.
  • Not engineered for high temperature applications such as gas logs, fireplace inserts or free-standing fireplaces
  • Not suitable for moveable installations. Not NSF certified
  • Avoid repeated bending, flexing, or extreme vibration. Do not use on portable gas generators due to excessive vibration

Specs

–
Connection Type:

FIP x FIP

Length (Inches):

48"

NG Capacity (BTU):

106000

Type:

Corrugated

LP Capacity (BTU):

169600

Size:

3/4"

OD:

5/8"

ID:

1/2"

Material:

Stainless Steel

Coating:

Yellow Coated

Application:

Heating

Range

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm