Apply to be a TradeMaster!
Main product image of Model 40-4141-24 3/4" ID (1" OD) High BTU Stainless Steel Gas Connector 3/4" MIP x 3/4" MIP (24" Length)
Magnifying glass
Hover image to zoom

Model 40-4141-24 3/4" ID (1" OD) High BTU Stainless Steel Gas Connector 3/4" MIP x 3/4" MIP (24" Length)

Brand:
Dormont
SKU:
0240903
Rating:
(0)
Q&A:
(0)
Model 40-4141-24 3/4" ID (1" OD) High BTU Stainless Steel Gas Connector 3/4" MIP x 3/4" MIP (24" Length)
Magnifying glass
Hover image to zoom
$41.14 each
In Stock
In Stock
Get 45 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: ID
3/4"
Product Highlight: OD
1"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
3/4"

Description

Model 40-4141-24 3/4" ID (1" OD) High BTU Stainless Steel Gas Connector 3/4" MIP x 3/4" MIP (24" Length)


This 1 inch OD, 3/4 inch ID, durable, corrosion-resistant stainless steel gas connector is configured with 3/4 inch MIP x 3/4 inch MIP adapters and is 24 inches in length. Designed with safety in mind, this CSA approved gas connector is commonly used for the installation of appliances requiring a high BTU.


Product Features

  • Tubing Annealed, 304 stainless steel (ASTM A240)
  • Flare nuts - Brass or plated steel
  • Adapters - Brass or plated steel
  • Approved for indoor and outdoor use
  • Operating temperature with adapters: -40 degrees Fahrenheit to 150 degrees Fahrenheit
  • 100 percent leak tested
  • When installing a new appliance or when an existing appliance is moved to a new location a NEW gas connector must be used per manufacturer's installation instructions and per product standards ANSI Z21.24/CSA 6.10 and ANSI Z21.75/CSA 6.27.
  • Avoid repeated bending, flexing, or extreme vibration. Do not use on portable gas generators due to excessive vibration
  • Not suitable for moveable installations. Not NSF certified.
  • Designed for high BTU demand
  • Exclusive No-Neck design increases flexibility
  • CSA design-certified Durable 304 stainless steel tubing
  • More corrugations per inch increase flexibility and extend service life


Applications:

  • Boilers
  • Gas Meters
  • Furnaces
  • Commercial


Water Heaters:

  • Gas packs/Rooftop HVAC units
  • Tankless Water Heater
  • Stationary Standby Gas Generators
  • Specifically designed for application with a significant BTU requirement. Can supply up to 1.5 million BTU (natural gas) or 2.4 million (propane), depending on length.
  • Eliminates the need for pipe nipples, 90's and elbows.
  • Pre-fabricated gas connector means no field threading, cutting or assembly of CSST fitting and tubing.
  • Available with hot-dipped PVC coating with antimicrobial agent, SafetyShield yellow coating, or Stainless Steel.

Specs

Connection Type:

FIP x MIP

Length (Inches):

24"

NG Capacity (BTU):

215000

LP Capacity (BTU):

344000

Type:

Corrugated

Size:

3/4"

ID:

3/4"

OD:

1"

Coating:

Uncoated

Material:

Stainless Steel

Application:

Heating

High BTU

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

3/4" PVC Sch. 40 90° Elbow
SKU: 406-007
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy