Shop Resideo Sale
Main product image of Lead Free Isolation Valve Kit, Includes PRV (TK-IV-01-AB)
Magnifying glass
Hover image to zoom

Lead Free Isolation Valve Kit, Includes PRV (TK-IV-01-AB)

Brand:
AO Smith
SKU:
100112156
Rating:
(50)
Q&A:
(5)
Lead Free Isolation Valve Kit, Includes PRV (TK-IV-01-AB)
Magnifying glass
Hover image to zoom
$158.29 each
In Stock
In Stock
Get 25 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
Lead free Isolation valves are used to isolate a unit for service. The Pressure Relief Valve is to help protect the unit and release if the pressure in the tankless water heater or hot water system exceeds 150 psi. (1953 Compliant).

For Takagi Models:
  • T-KJr2-IN
  • T-KJr2-OS
  • T-K4-IN
  • T-K4-OS
  • T-D2-IN
  • T-D2-OS
  • T-H2-DV
  • T-H2-OS
  • T-H3-DV
  • T-H3-OS
  • T-H3S-DV
  • T-H3S-OS
  • T-H3J-DV
  • T-H3J-OS

Specs

–
Product Type:

Valve

Size:

3/4"

Thread Size:

3/4"

Used With:

T-H2-OS

T-D2-OS

T-K4-OS

T-KJr2-OS

T-H2-DV

T-D2-IN

T-K4-IN

T-KJr2-IN

T-H3-DV

T-H3-OS

T-H3S-DV

T-H3S-OS

T-H3J-DV

T-H3J-OS

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Series 200 Ultra Low-NOx Non-Condensing Indoor Tankless Water Heater (8 GPM, NG/LP)
SKU: TK-310U-I
Takagi

Product Reviews

4.66 out of 50 reviews
92% would recommend this product
4.66
out of 50 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
8%
3 star
6%
2 star
2%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Isolation Valves are a necessity when installing a Tankless

I am in the process of installing 2 tankless water heaters. One is for domestic hot water and one is the heat source for our radiant heat system. They are replacing existing tankless units but I am using new isolation valves. For the price, they are cheap insurance. And since it comes with a pressure release valve, even more savings. Just make sure that before you buy new ones, that your tankless unit doesn't already come with them. And if it does, it is probably not a bad idea to have a spare set around. The Takagi set looks well constructed and nicely machined. Great price for a great product.
VS

Most Liked Negative Review

Factory O-Rings Are Too Thin.

Pros. 1. Feels Like A Quality Product. 2. Large Handles Are Very Nice To Have . There Is A Specific Way of Correctly Tightening Union Connections. Cons. 1. No Matter how Perfect i Lined the Union up before tightening, No matter how perfect i Kept contract with the O-Ring As i Tightened, No matter how Tight i Tightened it, Both hot and cold leaked from the threads. I Had to Apply Teflon Tape and pipe dope to the threads in order to make them not leak. 2. This Valve Is Recommended for Tagaki Tankless heaters. The Orientation Of the PRV If Positioned on the left makes the Drain/Descaling Connection On The Hot Side face the back. Doesn't make sense to me since every tankless brand I've Installed The Hot Outlet Is On The Left. if You choose these, Either search for a Larger O-Ring Or be prepared to do as i Did to the threads so they don't leak.
Showing 1-10 of 50 reviews

Supply House is my Go-To!

Just put in a new tankless water heater & due to its likely longevity, wanted the best for its connections. Delivery was flawless & best of all ON-Time!
GC
TN
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Factory O-Rings Are Too Thin.

Pros. 1. Feels Like A Quality Product. 2. Large Handles Are Very Nice To Have . There Is A Specific Way of Correctly Tightening Union Connections. Cons. 1. No Matter how Perfect i Lined the Union up before tightening, No matter how perfect i Kept contract with the O-Ring As i Tightened, No matter how Tight i Tightened it, Both hot and cold leaked from the threads. I Had to Apply Teflon Tape and pipe dope to the threads in order to make them not leak. 2. This Valve Is Recommended for Tagaki Tankless heaters. The Orientation Of the PRV If Positioned on the left makes the Drain/Descaling Connection On The Hot Side face the back. Doesn't make sense to me since every tankless brand I've Installed The Hot Outlet Is On The Left. if You choose these, Either search for a Larger O-Ring Or be prepared to do as i Did to the threads so they don't leak.
Riggs
RI
1 years ago
Was this review helpful to you?

Love the handles

These are great for tankless heaters. The bigger handles make shutting off the unit much easier
Steve
Detroit Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

doesn't get my vote

mating gasket too small!
ray
c-ville,il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2 Hot water valves that leak

The hot water shut off leaked from the original valve set that I bought. Bought another set for less from another source (because the valves are not sold individually, and my warranty was up before my first descale) and that hot valve also leaked. Had to install additional ball valve to prevent water from the hot pipes coming through the service valve when trying to descale. Go with the more expensive set.
bjoynerpe
Columbia, SC
2 years ago
Was this review helpful to you?

I highly recommend this unit it works very well

Easy to install. Quiet operation works very well.
Darrin pit
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and price

Very nice flushing kit and isolation valves.
Hot N Cold
Bethalto, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good product Good service
Jay
Lagrange
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wish I had known about these on my last installation.

Good Quality, a real time saver!
Don
Central NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

Perfect for my on demand water heater. easy install.
Kevin
Wi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: are all 3 valves considered 1 when ordering or do you have to order all three?

Asked by TEEDEE 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for the great question. So, SKU: 100112156 comes with all three valves.

Was this review helpful to you?

Q: DO I HAVE TO INSTALL COLD AND HOT LINE? OR JUST FOR COLD LINE?

Asked by JOHN 11 years ago

Add your answer

* Required Field
- Joe

I believe you have to install both valves so you can isolate the unit for service. Contact Takagi America Customer Support for the definitive answer. They are extremely helpful.

Was this review helpful to you?
- Sonoradillo

John, You have a cold line going to the unit and a hot line leaving the unit, going to the house. J. LaRue Thomas

Was this review helpful to you?

Q: Hi, what is the thread size on both ends of these valves? Also are both ends male, female, etc.? Thanks.

Asked by Todd 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Both ends of each valve in the set have 3/4" female NPT connections.

Was this review helpful to you?
- Sonoradillo

The top fits the pipe from the heater, whatever size that is. Didn't have to do anything special for them to fit. I do believe the top part is female, as I think the pipes to/from the heater are male. I suggest you call Takagi (1-800 # on their website) as ours are still wrapped for winter (20s forecast for tonight) and I can't see them. The heater has not tried to freeze (it has the internal heater) but the pipes to and from, and the isolation valves, most definitely will freeze. Good luck. J. Thomas

Was this review helpful to you?

Q: What size and type are the outlets? I'm guessing 3/4" FPT from the image. Is that correct?

Asked by Jon 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they are 3/4" FNPT.

Was this review helpful to you?

Q: Can these be installed with a piece of pipe between the valve and the water heater? i.e. I want to have these valves about 3 feet below the bottom of the water heater, for ease of access.

Asked by Gary 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you could do that.

Was this review helpful to you?
-

It should not matter, mine was installed much closer. Just protect from freezing HAROLD D. HOLLAND

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy