Apply to be a TradeMaster!
Main product image of Model 1675BPQSR48 3/4" ID (1" OD) Blue Hose Moveable Foodservice Gas Connector + Swivel MAX (48" Length)
Magnifying glass
Hover image to zoom

Model 1675BPQSR48 3/4" ID (1" OD) Blue Hose Moveable Foodservice Gas Connector + Swivel MAX (48" Length)

Brand:
Dormont
SKU:
0241334
Rating:
(0)
Q&A:
(0)
Model 1675BPQSR48 3/4" ID (1" OD) Blue Hose Moveable Foodservice Gas Connector + Swivel MAX (48" Length)
Magnifying glass
Hover image to zoom
$442.75 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
ID: 
3/4"
Length (Inches): 
48"

MANUALS (4)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
3/4"
Product Highlight: OD
1"
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
MIP x MIP Connection

Description

–
Model 1675BPQSR48 3/4" ID (1" OD) Blue Hose Moveable Foodservice Gas Connector + Swivel MAX (48" Length)

Note: Image may not be actual representation of item.

This 3/4" ID, 48 inch long moveable grade gas connector is composed of a 304 stainless steel corrugated tube covered with a tight weave stainless steel braid. The outside hose coating is an antimicrobial PVC coating that inhibits growth of bacteria, mold and mildew on the connector. Rotational technology fittings on both ends of the connector rotate 360 degrees, greatly reducing stress at both connector ends. The included push-to-connect quick-disconnect is designed specifically for the foodservice industry and contains a thermal shutoff feature. Restraining device and mounting hardware are also included.

High BTU commercial gas cooking equipment requires specifically designed gas connection systems to ensure that they are supplied with the correct amount of gas to function properly.

Specs

–
Connection Type:

MIP x MIP

Coating:

Blue Coated

NG Capacity (BTU):

167000

Length (Inches):

48"

Type:

Corrugated

ID:

3/4"

OD:

1"

Material:

Stainless Steel

Application:

Heating

Food Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy