Apply to be a TradeMaster!
Main product image of 24" Safety Shield Yellow Coated High BTU Gas Connector, Double Union Service Valve Set (Full Port)
Magnifying glass
Hover image to zoom

24" Safety Shield Yellow Coated High BTU Gas Connector, Double Union Service Valve Set (Full Port)

Brand:
Dormont
SKU:
68004833
Rating:
(0)
Q&A:
(0)
24" Safety Shield Yellow Coated High BTU Gas Connector, Double Union Service Valve Set (Full Port)
Magnifying glass
Hover image to zoom
$200.21 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Connection Size: 
3/4"
Connection Type: 
FNPT x C
Length (Inches): 
24"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel, PTFE, Copper Silicon Alloy, Brass
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Pressure Rating
125 psi
Product Highlight: Fuel Type
Propane, Natural Gas

Description

–
Product Description
Lead Free Gas Tankless Water Heater Kit, 3/4 IN Double Union Valve Set, Yellow Coated SafetyShield 24 IN Gas Connectors, 3/4 Full Port Gas Ball Valve

This lead free tankless water heater connection kit is designed to simplify the installation, maintenance and operation of gas tankless water heaters. This kit includes hot and cold water valve set with double union connections and 3/4 inch FPT relief valve port in the hot water supply valve. It also includes a 24 inch SafetyShield(TM) high BTU gas connector that provides extra protection from chemical corrosion and 3/4 inch full port gas ball valve. The gas connector complies with CSA ANSI Z21.24/CSA 6.10 and ANSI Z21.75/CSA 6.27 approvals

Features:
  • 3/4" FPT / Sweat unions for connection to water lines (75 Model)
  • 3/4" FPT connection to water lines (75F Model)
  • Full port, 1/4 turn ball valves with color-coded tee handles and union for fast identification
  • Integrated 1/4 turn purge and drain valve allows for fast and easy testing and maintenance
  • Pressure Relief Valve
  • Valve set replaces up to 18 fittings and 16 connections used in typical tankless water heater installations
  • Staggered connection points for ease of installation and access
  • No additional adapters required
  • NSF / ANSI 61 Certified
  • 600 WOG Rated

Specs

–
Length (Inches):

24"

Connection Size:

3/4"

Connection Type:

FNPT x C

Material:

Stainless Steel

PTFE

Copper Silicon Alloy

Brass

Pressure Rating:

125 psi

Fuel Type:

Propane

Natural Gas

Coating:

PVC

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy